Shop TROY LIGHTING
See all product information
Create Account
Terron 1 Light Table Lamp, Patina Brass, 17 In x 22 In
- Mfr # PTL5128-PBR
- Zoro # G015577150
product price:Â
$
710.00
/ea
Free Shipping & Returns
Key Features
Width
17 in
Material
Glass
Color
Patina Brass
Includes
Fixture, Hardware
Lamp Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL5128-PBR
- Zoro #
- G015577150
- UPC #
- 197292118817
- Country of Origin
- India
- Material
- Glass
- Color
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Lamp Type
- E26 Medium Base
- Number of Bulbs
- 1
- Maximum Wattage
- 15 W
- Switch
- On/Off Switch On Socket
- Voltage
- 120V
- Features
- Clean with soft, damp cloth
- Battery Included
- No
- Collection
- Troy-Standard
Dimensions
- Height
- 22 in
- Width
- 17 in
- Length
- 17 in
- Cord Length
- 96 in
Description
Handmade in India yet inspired by modern Japanese pottery, the Terron lamp is a multicultural vision of artisanal beauty. This family features two distinct lamp shapes that complement each other in both material and form and pair well in a room. Earthy yet luxurious, the glass has a high luster and tonal variation. A simple white linen shade ensures that Terrons base remains the focal point. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.