Zoro Homepage

Zeke 1 Light Table Lamp 18 In. Ceramic Weathered Grey

  • Mfr # PTL1020-CWG

  • Zoro # G515388546


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Ceramic
Finish
Ceramic Weathered Grey
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1020-CWG
Zoro #
G515388546
UPC #
782042424821
Country of Origin
Philippines

Dimensions

Height
29.5 in
Width
18 in
Length
18 in

Details

Material
Ceramic
Finish
Ceramic Weathered Grey
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
No
Shade Material
Linen
Maximum Wattage
75W
Standards
UL Dry
Switch Type
3-Way Switch
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Battery Included
No
Socket Count
1

Description

A tall vase-shaped base in a beautiful Ceramic Weathered Grey give this table lamp its sculpted earthy feel. Light fills the off-white linen drum shade and highlights the striations and grey hues of the ceramic. The larger scale makes this neutral, natural table lamp stand out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.