Zoro Homepage

Zen 1 Light Table Lamp 17.75 In. Graystone

  • Mfr # PTL1007

  • Zoro # G715388568


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Material
Ceramic
Finish
Graystone
Shade Material
Linen
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1007
Zoro #
G715388568
UPC #
782042198258
Country of Origin
Philippines

Dimensions

Height
14 in
Length
17.75 in

Details

Material
Ceramic
Finish
Graystone
Item
Table Lamp
Shade Material
Linen
Maximum Wattage
60W
Bulbs Included
No
Number of Bulbs
1
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Slope Compatible
No
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth
Switch Type
ON/OFF Line Switch

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.