Zoro Homepage

Zero Gravity 1 Light Pendant 32 In. Carbide Blk & Pol Nickel

  • Mfr # FL4817

  • Zoro # G215447857


product price: $50.00
/ea

Key Features

Height
29.25 in
Length
32 in
Width
32 in
Voltage
120V
Finish
Carbide Blk & Pol Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL4817
Zoro #
G215447857
UPC #
782042903623
Country of Origin
China

Dimensions

Height
29.25 in
Length
32 in
Width
32 in

Details

Voltage
120V
Item
Pendant
Finish
Carbide Blk & Pol Nickel
Lamp Included
No
Material
Iron and Steel
Standards
UL Dry
Watts
18W
Includes
Fixture, Hardware
Slope Compatible
No
Battery Included
No
Socket Count
1
Bulb Shape
Integrated LED
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.