Shop TRU-RAY
See all product information
Create Account
Construction Paper, Art Project, Craft Project, 12in W x 18in L, 76 lb Basis Weight, 25PK
- Mfr # P103065
- Zoro # G123365199
product price:Â
$
7.79
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Length
18 in
Basis Weight
76 lb
Recycled Content
50%
Application
Craft Project, Art Project
Material
Sulphite, Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P103065
- Zoro #
- G123365199
- UPC #
- 45173030652
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 12 in
Details
- Basis Weight
- 76 lb
- Recycled Content
- 50%
- Application
- Craft Project, Art Project
- Material
- Sulphite, Fiber
- Features
- Crack Resistant, Durable, Foldable, Fade Resistant, Heavyweight, Recyclable, Acid-free, Tear Resistant
- Color
- Ivory
- Item
- Construction Paper
Description
Construction Paper - Art Project, Craft Project - 12in Width x 18in Length - 76 lb Basis Weight - Ivory - Fiber, Sulphite - 50 / Pack, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.