
Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, 1500PK
Mfr # 54052/TR56959
Zoro # G723333703
product price:Â $29.59
/pk 1500, $0.02/eaKey Features
For Use With
Copiers, Inkjet Printers, Laser Printers
Sheet Size
8.5 in x 11 in
Paper Weight
20 lb
Grade
75 gsm
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
54052/TR56959
Zoro #
G723333703
UPC #
718103351836
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
For Use With
Copiers, Inkjet Printers, Laser Printers
Paper Weight
20 lb
Grade
75 gsm
Color
White
Finish
Smooth
Item
Copy Paper
Brightness
92
Recycled Content
0%
Total Number of Sheets
1500
Description
Get high-quality results on printed documents with TRU RED Copy Paper. Bright white with a smooth surface, it always delivers crisp text and images. Compatible with both inkjet and laser machines, this wonderfully versatile paper offers excellent jam resistance and effortless loading, too, which makes it ideal for everyday printing and copying applications. Manufactured acid-free to prevent crumbling and yellowing with age.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.