Multipurpose Paper with ColorLok Technology, 96 Bright, 20 lb Bond Weight, 8.5 x 11, White, 2500PK

  • Mfr # 26916-U/TR56963

  • Zoro # G723332881


product price:  $71.19
/pk 2500, $0.03/ea

Key Features

Grade
75 gsm
Recycled Content
0%
Total Number of Sheets
2500
Finish
Smooth
Sheet Size
8.5 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26916-U/TR56963
Zoro #
G723332881
UPC #
718103351874
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Grade
75 gsm
Recycled Content
0%
Total Number of Sheets
2500
Finish
Smooth
Color
White
Brightness
96
For Use With
Copiers, Inkjet Printers, Laser Printers
Item
Multipurpose Paper
Paper Weight
20 lb

Description

A reliable solution for all your printing and copying needs, TRU RED Multipurpose Paper with ColorLok Technology provides excellent results whether rendering vivid multicolored materials or monochromatic documents. Engineered to prevent jamming in both laser and inkjet machines, this all-purpose paper is ideal for everything from internal correspondence and everyday documents to important reports and high-profile presentations. Archival-quality paper is manufactured acid-free to prevent crumbling and yellowing over time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.