
Notepads, Narrow Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK
Mfr # TR59912/TR57368
Zoro # G715509772
product price:Â $25.89
/pk 12, $2.16/eaKey Features
Binding Location
Top
Sheet Size
8.5 in x 11 in
Paper Color
Canary Yellow
Perforation
Micro-Perforation
Height
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR59912/TR57368
Zoro #
G715509772
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Height
11-3/4 in
Sheet Ruling Size
1/4 in
Width
8-1/2 in
Details
Binding Location
Top
Paper Color
Canary Yellow
Perforation
Micro-Perforation
Number of Sections
1
Binding
Stapled
Recycled Content
0%
Sheets per Pad
50
Ruling Color
Blue/Red
Format
Narrow Rule
Item
Notepad
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.