Soft-Cover Notebook Folio Set, 1-Subject, Narrow Rule, Black Cover, 80 11 x 8.5 Sheets
Mfr # TR54992
Zoro # G615510250
product price:Â $15.55
/eaKey Features
Includes
(1) Refillable Folio Cover, (1) 11 x 8.5 Wirebound Soft-Cover Executive Notebook
Format
Narrow Rule
Width
8-1/2 in
Sheet Ruling Size
1/4 in
Perforation
Micro-Perforation
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR54992
Zoro #
G615510250
UPC #
718103330060
Country of Origin
Taiwan, Province of China
Dimensions
Width
8-1/2 in
Sheet Ruling Size
1/4 in
Height
11 in
Sheet Size
11 in x 8.5 in
Details
Includes
(1) Refillable Folio Cover, (1) 11 x 8.5 Wirebound Soft-Cover Executive Notebook
Format
Narrow Rule
Perforation
Micro-Perforation
Recycled Content
0%
Binding
Twin-Wire
Cover Material
Synthetic Leather (Back), Paper (Front)
Ruling Color
Blue
Binding Location
Side
Number of Pockets
5
Number of Sections
1
Paper Color
White
Number of Sheets
80
Cover Color
Black
Item
Notebook Folio Set
Description
Brainstorm with co-workers and keep track of important appointments. Refillable, leather-like folio cover features handy business-card slots and a pen/pencil holder to keep everything you need neatly together. Wirebound executive notebook helps you make a statement with its bold yet professional design. Twin-wire coil binding enables effortless page turning. Premium heavyweight paper ensures a smooth writing experience. Margin micro-perforations allow for neat and easy sheet removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.