Permanent Marker, Pen-Style Twin-Tip, Extra-Fine/Fine Bullet/Needle Tips, Blue, 12PK

  • Mfr # TR57831

  • Zoro # G723333987


product price:  $7.69
/pk 12, $0.64/ea

Key Features

Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Tip Size
Extra-Fine/Fine
Marker Grade
General Use
Marker Tip
Bullet/Needle
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR57831
Zoro #
G723333987
UPC #
718103362375
Country of Origin
China

Dimensions

Tip Size
Extra-Fine/Fine

Details

Standards
ACMI AP Non-Toxic Certified, ASTM D4236
Color
Blue
Marker Grade
General Use
Marker Tip
Bullet/Needle
Marker Type
Permanent
Item
Permanent Marker

Description

Make sure your important memos, labels and notes get noticed. A wide palette of vivid colors helps ensure that what you write boldly stands out, no matter the hue of your chosen medium. Low-odor, non-toxic, water- and fade-resistant ink lays down smoothly and cleanly on nearly any material. With the tip type and ink color clearly indicated along each barrel's length, you'll never second guess which marker you've chosen. Unique Squircle barrel shape -- not quite square, not quite round -- helps you get a comfortable grip while minimizing the marker's ability to roll.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.