
Wire Mesh Copy Holder, Black
Mfr # TR57543-CC
Zoro # G115510781
product price:Â $12.95
/eaKey Features
Mounting Style
Free Standing
Material
Wire Mesh
Color
Black
Depth
7.48 in
Sheet Size
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR57543-CC
Zoro #
G115510781
UPC #
718103359344
Country of Origin
China
Dimensions
Depth
7.48 in
Sheet Size
Letter
Width
9.45 in
Height
12.8 in
Details
Mounting Style
Free Standing
Material
Wire Mesh
Color
Black
Item
Copyholder
Description
Keep contracts, reports and other important paperwork visible as you work. Angled design lets you view paperwork and screens at a glance. Integrated slot makes it easy to use and charge your tablet or smartphone. Included magnets hold pages securely in place as you look up figures or type out forms. With flat rounded edges, this mesh document holder offers a contemporary look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.