Tru-Spec
BDU Coat, OD Green, M, Long
Mfr # 1568
Zoro # G4427031
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 32 in
- Number of Pockets 4
- Fits Chest Size 38 in to 40 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty Vinyl Apron - Black (AR100-S-X)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CARHARTT Men's Blue Cotton Hooded Jacket size XLT (J131-DNY XLG TLL)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- Tru-Spec Workwear