Shop All Work Shirts
Tru-Spec
Combat Shirt, L Sz, Ranger Green, 2 Pockets
Mfr # 2514
Zoro # G6543971
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper Front
- Size L
- Color Ranger Green/Olive Drab
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
Product Information
- Brand Tru-Spec
- MFR # 2514
- Zoro # G6543971
- UPC # 690104497907
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | Long Sleeve |
Details
Description
Combat Shirt, Size L, Color Ranger Green, Material 60 Percent Cotton, 40 Percent Nylon, Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Closure Type Zipper, Fabric Cotton/Nylon/Polyester, Pockets 2, Binding 1/4 Zipper, Fabric Weight 6.5 oz., Features Tactical Response Uniform Sleeves, Type Regular, Includes Adjustable Hook-and-Loop Cuffs, Pencil Stall, Reinforced External Elbow Pockets with External Openings for Elbow Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- KRAFT TOOL Super Soft Knee Pad w/Front Closure (WL139)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- Tru-Spec Work Shirts