Tru-Spec

Flight Suit, L, 32" Inseam, Khaki


product price: $74.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L Regular
  • Material 65% Polyester/35% Cotton Twill
  • Fabric Weight 6.5 oz
  • Inseam 32 in
  • Closure Type Zipper
See all product information

Product Information

Dimensions

Size L Regular
Fits Waist Size 36 in to 38 in
Fits Chest Size 42 in to 44 in

Details

Item Flight Suit
Color Khaki
Material 65% Polyester/35% Cotton Twill
Fabric Weight 6.5 oz
Inseam 32 in
Closure Type Zipper
Insulated No
Gender Men's
Lining Material 65% Polyester/35% Cotton Twill
Hammer Loop No
Number of Outside Pockets 9
Standards FNS/PD 96-17 (MIL-C-23141A)

Description

Flight Suit, Men's, L, Inseam 32 in, Color Khaki, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 in to 38 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.