Tru-Spec
Mens Tactical Pants, 34" x 32", Khaki
Mfr # 1026
Zoro # G4424642
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (480J28)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 4XL (1205-4XL-66)
- ZORO SELECT Keep Aisle Clear stencil (20Y546)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- Tru-Spec Workwear