Tru-Spec
Mens Tactical Pants, L, Inseam 34"
Mfr # 1312
Zoro # G5099768
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size L
- Inseam 34 in
- Fabric Weight 6.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- 5.11 Taclite Pro Pant, Mens, Black, 38x32 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- Tru-Spec Workwear and Protective Clothing