Tru-Spec
Mens Tactical Pants, Size 44", Charcoal
Mfr # 1079
Zoro # G1817048
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 30 in
- Fabric Weight 6.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- ACCUFORM Accuform Caution Sign, Personal Protective Equipment Required Beyond..., 10inWx7inH, Plastic (MPPE796VP)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- MARCO Leather Blast Suit - Large (1029602)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x30 (LU20RB 32 30)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- Tru-Spec Work Pants and Shorts