Tru-Spec
Mens Tactical Pants, Size 48", Charcoal
Mfr # 1079
Zoro # G1857812
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 48 in
- Inseam 37 in
- Fabric Weight 6.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Away Sign, C531RB (C531RB)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Caribbean Blue-Roll (CAR.0160.R)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- MARCO Leather Blast Suit - Large (1029602)
- Tru-Spec Workwear and Protective Clothing