Tru-Spec
Mens Tactical Pants, Size R/40, Navy
Mfr # 1996
Zoro # G1840531
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 32 in
- Fabric Weight 6.5 oz
- Fits Waist Size 40 in to 42 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Arrow, 4In W, Ylw, PK100 (104427)
- CARHARTT Rain Defender Loose Fit Heavyweight Full-Zip Sweatshirt, Carbon Heather, Large, TLL (100614-026LTLL)
- HY-KO 3In Black Aluminum Number 3, 10PK (A20103)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- 5.11 Taclite Pro Pant, Mens, Black, 38x32 (74273)
- Tru-Spec Work Pants and Shorts