Tru-Spec
Tactical Polo, Desert Digital, L, 35" L
Mfr # 1292
Zoro # G5108472
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 35% Cotton, 65% Polyester
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
- Pockets 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHMM-08)
- NMC Notice Spill Clean Up Kit Sign, N345AB (N345AB)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, XL (WL50HG RG XL)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- Tru-Spec Workwear