Tru-Spec

Tactical Shorts, 36" Sz, Waist 35" to 37"


product price: $34.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 36 in
  • Material Trade Name 65% Polyester/35% Cotton Ripstop
  • Inseam 9 in
  • Fits Waist Size 35 in to 37 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 36 in
Fits Waist Size 35 in to 37 in

Details

Item Tactical Shorts
Color Navy
Material Trade Name 65% Polyester/35% Cotton Ripstop
Inseam 9 in
Fabric Weight 6.5 oz
Number of Pockets 6

Description

Tactical Shorts, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 9 In., Color Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.