Tru-Spec
Tactical Shorts, 52" Sz, Waist 51" to 53"
Mfr # 4232
Zoro # G4425248
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fabric Weight 6.5 oz
- Fits Waist Size 51 in to 53 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Shorts, Olive Drab, 36" Size, 9" Inseam (4278)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 38", Inseam 32", Green, Zipper (606-GR-38X32)
- Tru-Spec Flame Resistant & Arc Flash Pants