Tru-Spec
Tactical Shorts, 56" Sz, Waist 55" to 57"
Mfr # 4232
Zoro # G4425333
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fabric Weight 6.5 oz
- Fits Waist Size 55 in to 57 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Vision Type-X, Fire Mirror Anti-Fog, Scratch Resistant (VXS-21AE-PU)
- TRIMACO Coverall Tyvek 2Xl W/B&H (141242/12)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2665A (2665A)
- NMC Notice Employees Only Beyond Point Sign, NGA26A (NGA26A)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Shorts, Olive Drab, 36" Size, 9" Inseam (4278)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- Tru-Spec Workwear and Protective Clothing