Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Gasket, 26-1/4" x 28"

  • Mfr # 934755

  • Zoro # G7890410


product price: $48.89
/ea

Key Features

For Use With Mfr. Model Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Fits Brand
True Mfg
For Use With
Mfr. Model Number: TPP-44, TUC-44, TUC-44F, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Color
Black
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934755
Zoro #
G7890410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
25 3/8 in

Details

For Use With Mfr. Model Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Fits Brand
True Mfg
Item
Door Gasket, 26-1/4" x 28"
For Use With
Mfr. Model Number: TPP-44, TUC-44, TUC-44F, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Color
Black
Compatible with Manufacturer Model Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Compatible Manufacturer Part Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Compatible Pump Manufacturer Part Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD
Compatible Mfr. Model Number
TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD

Description

Wide Gasket, Compatible with Manufacturer Model Number TPP-44, TUC-44, TUC-44-HC, TUC-44F, TUC-44F-HC, TUC-44F-HD, TUC-44HD, TWT-44, TWT-44F, TWT-44F-HD, TWT-44HD, For Use With Freezers, Refrigerators, Overall Height 27 in, Overall Width 25 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.