Refrigerated Merchandiser, 43 3/8 in H

  • Mfr # THAC-36-S-HC-LD
  • Zoro # G116267097
product price: 
$
13,204.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Front Display Type
Partial Glass Panel with Glass Sides
Voltage
115V AC
Temperature - Minimum
35 Degrees F
Number of Shelves
3
Features
LED Lighting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THAC-36-S-HC-LD
Zoro #
G116267097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 3/8 in
Overall Width
36 1/8 in
Manufacturer Warranty Length
7-year Labor, Parts and Compressor
Cord Length
6 1/2 ft
Overall Depth
30 1/8 in
Fits Chest Size
LED Lighting

Details

Item
Refrigerated Merchandiser
Front Display Type
Partial Glass Panel with Glass Sides
Voltage
115V AC
Temperature - Minimum
35 Degrees F
Number of Shelves
3
Features
LED Lighting
Display Case Style
Upright
Temperature - Maximum
40 Degrees F
Color
Silver
Standards
NSF/ANSI
Material
Stainless Steel
Control Type
Thermostatic
Weight
325 lb
Refrigerant Type
R-134a
Energy Star Compliant
No
For Displaying
Beverages, Food
Product Type
Refrigerated Merchandiser
Series
THAC
Plug Type
5-15P
Current
9.4 A
Shell Material
Stainless Steel
Wire Color
Silver

Description

Horizontal Air Curtain Refrigerated Merchandiser

Restrictions

Hazardous material

Ratings & reviews