Refrigerated Merchandiser, 43 3/8 in H
- Mfr # THAC-36-HC-LD
- Zoro # G416267001
product price:Â
$
11,285.99
/ea
Key Features
Standards
NSF/ANSI
Cord Length
6 1/2 ft
Number of Shelves
3
Plug Type
5-15P
Weight
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THAC-36-HC-LD
- Zoro #
- G416267001
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerated Merchandiser
- Standards
- NSF/ANSI
- Number of Shelves
- 3
- Plug Type
- 5-15P
- Weight
- 310 lb
- Series
- THAC
- Refrigerant Type
- R-290
- Current
- 5.3 A
- Control Type
- Thermostatic
- Voltage
- 115V AC
- Front Display Type
- Partial Glass Panel with Glass Sides
- Temperature - Minimum
- 35 Degrees F
- Energy Star Compliant
- No
- Display Case Style
- Upright
- Temperature - Maximum
- 40 Degrees F
- Color
- Black
- For Displaying
- Beverages, Food
- Finish
- Powder Coated
- Features
- LED Lighting
- Material
- Stainless Steel
- Product Type
- Refrigerated Merchandiser
- Shell Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Cord Length
- 6 1/2 ft
- Overall Depth
- 30 1/8 in
- Overall Width
- 36 1/8 in
- Manufacturer Warranty Length
- 7-year Labor, Parts and Compressor
- Overall Height
- 43 3/8 in
- Fits Chest Size
- LED Lighting
Description
Horizontal Air Curtain Refrigerated Merchandiser
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.