Shop TRUE REFRIGERATION
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerated Merchandiser, 67 1/8 in H
- Mfr # THAC-36DG-HC-LD
- Zoro # G616267023
product price:Â
$
17,156.99
/ea
Key Features
Front Display Type
Partial Glass Panel with Glass Sides
Voltage
115V AC
Current
5.3 A
Number of Shelves
5
Energy Star Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THAC-36DG-HC-LD
- Zoro #
- G616267023
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerated Merchandiser
- Front Display Type
- Partial Glass Panel with Glass Sides
- Voltage
- 115V AC
- Current
- 5.3 A
- Number of Shelves
- 5
- Energy Star Compliant
- No
- Display Case Style
- Upright
- Material
- Stainless Steel
- Control Type
- Thermostatic
- For Displaying
- Beverages, Food
- Finish
- Powder Coated
- Temperature - Maximum
- 40 Degrees F
- Temperature - Minimum
- 35 Degrees F
- Features
- LED Lighting
- Series
- THAC
- Standards
- NSF/ANSI
- Product Type
- Refrigerated Merchandiser
- Plug Type
- 5-15P
- Refrigerant Type
- R-290
- Color
- Black
- Shell Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Overall Height
- 67 1/8 in
- Overall Width
- 36 1/8 in
- Overall Depth
- 30 1/8 in
- Manufacturer Warranty Length
- 7-year Labor, Parts and Compressor
- Cord Length
- 6 1/2 ft
- Fits Chest Size
- LED Lighting
Description
Horizontal Air Curtain Refrigerated Merchandiser
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.