Personal STOP THE BLEED Bleeding Control Kit, Standard with SAMXT
- Mfr # STB3-S-SAMXT
- Zoro # G323939411
product price:Â
$
62.75
/ea
Key Features
Depth
2.5 in
Height
11 in
Material
Plastic, Metal
Gauze
(1) Wound Packing Gauze
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STB3-S-SAMXT
- Zoro #
- G323939411
- UPC #
- 810104541329
- Country of Origin
- United States
Dimensions
- Depth
- 2.5 in
- Height
- 11 in
- Length
- 8 in
Details
- Material
- Plastic, Metal
- Item
- Bleeding Control Kit
- Gauze
- (1) Wound Packing Gauze
- Color
- Clear
Description
Personal STOP THE BLEED Kit - Standard (SAMXT) provides the lay responder with battlefield-tested tools to stop life threatening traumatic blood loss. Includes: SAMXT Tourniquet, 4-inch Emergency Trauma dressing, Wound Packing Gauze, Trauma shears, 1 pair Nitrile responder gloves, Survival blanket, Permanent marker, and Instruction card arranged in a plastic, resealable pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.