STOP THE BLEED Bundle for Business
- Mfr # STOP THE BLEED Business Bundle
- Zoro # G523939419
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Color
White, Red
Height
7.375 in
Depth
8.375 in
Material
Steel, Nylon, Plastic, Metal, Acrylic
Miscellaneous Kit Contents Included
4 Standard STOP THE BLEED Kits with CAT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STOP THE BLEED Business Bundle
- Zoro #
- G523939419
- UPC #
- 810104541855
- Country of Origin
- United States
Dimensions
- Height
- 7.375 in
- Depth
- 8.375 in
- Length
- 16 in
Details
- Color
- White, Red
- Item
- Bleeding Control Kits, Cabinet, and Signage
- Material
- Steel, Nylon, Plastic, Metal, Acrylic
- Miscellaneous Kit Contents Included
- 4 Standard STOP THE BLEED Kits with CAT
Description
The perfect addition to your AED rescue station, or for smaller enterprises with fewer people. Designed to fit modularly with your existing AED cabinet, this officially licensed STOP THE BLEED bundle contains: 4 Standard STOP THE BLEED Kits with CAT, 1 Standard Alarmed Kit Cabinet, 1 Bleeding Control Carry Case (Holds 1-4 Kits), 1 3D Transforming Bleeding Control Wall Sign, 1 Inspection Tag for Bleeding Control, 1 Bleeding Control On-Site Decal, 1 STOP THE BLEED Instructional Poster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.