
20 in. Snow Pusher, Extra-wide Aluminum Blade, Steel Wear Strip, Ergonomic VersaGrip
Mfr # 1645000
Zoro # G923309867
product price:Â $38.79
/eaKey Features
Height
53.75 in
Handle Length
20 in
Head Material
Aluminum
Width
24 in
Application
For clearing large amounts of snow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1645000
Zoro #
G923309867
UPC #
049206141957
Country of Origin
United States
Dimensions
Height
53.75 in
Handle Length
20 in
Width
24 in
Head Width
24 in
Length
2.5 in
Details
Item
Snow Pusher
Head Material
Aluminum
Application
For clearing large amounts of snow
Handle Material
Resin-coated Steel
Includes
Snow Shovel
Description
This True Temper aluminum snow pusher is lightweight and clears large amounts of snow with each pass. The ergonomic VersaGrip handle accommodates multiple gloved hand positions, whether you are shoveling or pushing snow. Plus, the steel wear strip prolongs the life of the sturdy aluminum blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.