Zoro Homepage

Double Bow Rake, 16 Tines, 57 in L Fiberglass Handle

  • Mfr # 34981969

  • Zoro # G803864394


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Handle Length
57 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34981969
Zoro #
G803864394
UPC #
49206108196
Country of Origin
China

Dimensions

Handle Length
57 in

Details

Handle Material
Fiberglass
Item
Double Bow Rake

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Double play bow rake
  • Welded 16-tine head(15.75"x3.5")
  • Steel ferrule
  • 57" fiberglass handle with 10" cushion end grip
Specifications
  • Tooth: 16 T
  • Handle Length: 57"
  • Weight: 3.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.