True Temper
Pry Bars, Flat Pry Bar, 13 In. L, Black
Mfr # 1167000
Zoro # G0720657
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Nail Slots At Both Ends for Easy Nail Removal, Quality Steel Construction With Tempered Ends
- Material Tempered Steel
- Overall Length 13 in
- Overall Width 1 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- PARLEC Collet Chuck, 0.078-0.787, ER32, 1 In (ER32-100-425)
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441611)
- DASCO PRO Cold Chisel, 5/8" Tip x 6-3/4" L (406)
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- True Temper Pullers and Separators