Shop All Drain Components
Truebro
1-1/4"- 1-1/2 " Dia., PVC, P-Trap, P-Trap Pipe Cover
Mfr # 82194
Zoro # G7241851
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4" or 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- No. of Pieces 4
- Pipe Dia. (In.) 1-1/4"- 1-1/2
Product Information
- Brand Truebro
- MFR # 82194
- Zoro # G7241851
- UPC # 612980103031
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/4" or 1-1/2" |
Pipe Dia. (In.) | 1-1/4"- 1-1/2 |
Size | 16" H x 6-1/2" W x 4-1/2" D |
Details
Description
P-Trap Pipe Cover, Product Group - Drains Pipe Covers, Pipe Dia. - Drains 1 1/4 in, 1 1/2 in, Material of Construction - Drains PVC, Color - Drains White, No. of Pieces 4, Nominal Wall (In.) 1/8 in, For Use With Concealing P-Traps And Valves Under The Sink, Standards ADA Article 4.19.4, CABO/ANSI 4.20.4, UFAS 4.19.4, Calif. Title 24, UBC, IBC, ICC, Canada Barrier-Free Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3" TOE Black Pipe Nipple Sch 80 (40604TS)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- SABERDRIVE 5" Aluminum Gutter Hanger 50PK (55543)
- TRUEBRO PVC, -, Lavatory Shield (82202)
- TRUEBRO P-Trap & Two Valve Covers, 1-1/4 in; 1-1/2 in Pipe Size, 3 Pieces, Vinyl, White (82193)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, White Finish, -, Offset Tailpiece Wheelchair Strainer Assembly (82195)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, -, P-Trap Cover (82190)
- TRUEBRO PVC, Soft Guard Plus, P-Trap (Two Supply and Valve Covers) (82525)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- Truebro Drain Components