Shop All Push-to-Connect Tube Fittings
Trueseal
Female Connector, 3/8 in Tube Size, PVDF, Black
Mfr # FB6FC6-HBLK
Zoro # G4634040
original price:
$7.59
5% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Kynar(R)
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Female NPTF
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Trueseal
- MFR # FB6FC6-HBLK
- Zoro # G4634040
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 1 1/2 in |
Hex Size | 1 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Description
Female Connector, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material PVDF, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triko Quiet-Close Eb Toilet Seat (25883-0)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 304SS (CN10SS)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- WARWICK HANGER 2 in. 12 in. Galvanized Carbon Steel Extension Pipe Hanger (1000-2)
- TRUESEAL Male Elbow, 1/4 in Tube Size, PVDF, Black (FB4ME2-HBLK)
- TRUESEAL Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC4-HBLK)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC4-HBLK)
- TRUESEAL Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- TRUESEAL Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- TRUESEAL Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB4TEB4)
- SHARKBITE SHARKBITE TEE 3/4""FPT LF (U3486LFA)
- Trueseal Push-to-Connect Tube Fittings