Zoro Homepage

Push-Fit Adapter Fitting, 1/4 in Tube Size, PVDF, Black

  • Mfr # FB4RD6-HBLK

  • Zoro # G4636262


product price: $4.95
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Tube
Tube Size
1/4 in
Stem OD
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4RD6-HBLK
Zoro #
G4636262
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Overall Length
1 5/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Tube x Tube
Stem OD
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
Standards
FDA Approved, NSF/ANSI 51
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
System of Measurement
Imperial
Application
Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine
Gasket Material
FKM
Temp. Range
0 Degrees to 275 Degrees F
Color
Black
Compliance
FDA, NSF/ANSI 51
Maximum Operating Pressure
300 psi
Release Type
Button
Fitting Material
PVDF
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Vacuum Rating
28 inHg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
275 Degrees F
Release Ring Material
FKM
Fitting Shape
Straight
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Beverages, Potable Water
Operating Temperature - Maximum
275 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Connector Type
Adapter, Reducer
Operating Temperature - Minimum
0 Degrees F
Series
Legris

Description

Push-Fit Adapter Fitting, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PVDF, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.