Zoro Homepage

Push-Fit Adapter Fitting, 1/4 in Tube Size, PVDF, Black

  • Mfr # FB4TMC2

  • Zoro # G4636350


product price: $1.95
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Male NPTF
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4TMC2
Zoro #
G4636350
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/8 in
Overall Length
1 7/16 in
Hex Size
9/16 in
Compatible Tube Wall Thickness
0.038 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Male NPTF
Stem OD
1/4 in
Max. Pressure
300 psi @ 275 Degrees F
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Compliance
FDA, NSF/ANSI 51
System of Measurement
Imperial
Standards
FDA Approved, NSF/ANSI 51
Color
Black
Gasket Material
FKM
Temp. Range
0 Degrees to 275 Degrees F
Application
Osmosis
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Tube Stem
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
300 psi
Fitting Material
PVDF
Fitting Side B Connection Type
FNPT
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Fitting Shape
Straight
Operating Temperature - Maximum
275 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Series
Legris
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Air, Beverages, Potable Water
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Tube Stem
Operating Pressure - Maximum
300 psi

Description

Push-Fit Adapter Fitting, Application Osmosis, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material PVDF, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 1 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.