Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Adapter Fitting, 3/8 in Tube Size, PVDF, Black

  • Mfr # FB6TMC4

  • Zoro # G4635249


product price: $2.15
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Male NPTF
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB6TMC4
Zoro #
G4635249
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
13/16 in
Overall Length
1 11/16 in
Compatible Tube Wall Thickness
0.063 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Push-Fit Adapter Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Stem x Male NPTF
Stem OD
3/8 in
Max. Pressure
300 psi @ 275 Degrees F
Application
Air, Non Potable Water
Temp. Range
0 Degrees to 275 Degrees F
Color
Black
System of Measurement
Imperial
Compliance
FDA, NSF/ANSI 51
Gasket Material
FKM
Standards
FDA Approved, NSF/ANSI 51
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Fitting Material
PVDF
Fitting Side B Connection Type
FNPT
Fitting Side A Connection Type
Tube Stem
Maximum Operating Temperature
275 Degrees F
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Series
Legris
Connector Type
Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Tube Stem
Operating Temperature - Maximum
275 Degrees F
For Media Type
Air, Non-Potable Water

Description

Push-Fit Adapter Fitting, Application Air, Non Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material PVDF, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.