Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Elbow Fitting, 1/4 in Tube Size, PVDF, Black

  • Mfr # FB4MES4-HBLK

  • Zoro # G4635851


product price: $5.25
/ea

Key Features

Tube Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degrees Swivel Elbow
Fitting Connection Type
Tube x Male NPTF
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB4MES4-HBLK
Zoro #
G4635851
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Overall Length
1 23/32 in
Hex Size
11/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Tube Fitting Material
Kynar(R)
Specific Fitting Shape
90 Degrees Swivel Elbow
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi @ 275 Degrees F
Temp. Range
0 Degrees to 275 Degrees F
Compliance
FDA, NSF/ANSI 51
Gasket Material
FKM
System of Measurement
Imperial
Application
Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine
Special Features
Field Attachable and Quickly Connect to Tubing, Push Button Release
Standards
FDA Approved, NSF/ANSI 51
Color
Black
Fitting Material
PVDF
Fitting Side B Connection Type
MNPTF
Maximum Operating Pressure
300 psi
Release Type
Button
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Maximum Operating Temperature
275 Degrees F
Vacuum Rating
28 inHg
Resistance Properties
Chemical-Resistant, Mechanical-Resistant
Minimum Operating Temperature
0 Degrees F
Release Ring Material
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Shape
Elbow
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
275 Degrees F
Series
Legris
Operating Pressure - Maximum
300 psi
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
For Media Type
Air, Beverages, Potable Water
Fitting Side 2 Connection Type
MNPTF

Description

Push-Fit Elbow Fitting, Application Air, Beer, Dyes, Non Potable Water, Soft Drinks, Wine, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material PVDF, Fitting Thread Size 1/4 In., Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 275 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.