6.25 in Plasti-Grip PMF Fastener White Plastic Heavy-Duty Insulation Anchors, 200PK
- Mfr # PMF-6250
- Zoro # G223331148
product price:
$
139.99
/pk of 200, $0.70/ea
Free Shipping & Returns
Key Features
Material
Plastic
Head Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMF-6250
- Zoro #
- G223331148
- UPC #
- 712216043404
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/4 in
Details
- Item
- Washers
- Material
- Plastic
- Head Style
- Flat
Description
Attaches rigid continuous insulation to concrete / masonry substrates. Available in multiple lengths for foam thicknesses or 1/2 in - 5 in. Pre-drill hole with 5/16 in masonry bit, then tap flush with hammer. 2-1/4 in diameter head sits flush on insulation. Use for fastening EPS foam in PB EIFS systems, rigid foam insulation, and waterproofing drainage fabric into concrete or masonry block applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.