Thermal-Grip Ci Prong Washer Black Plastic Rigid Continuous Insulation Fastening Solution, 1000PK
- Mfr # TGP-2000
- Zoro # G923331172
product price:
$
139.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Material
Plastic
Outside Diameter
2 in
Application
Interior & Exterior
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGP-2000
- Zoro #
- G923331172
- UPC #
- 712216047518
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 in
Details
- Item
- Washers
- Material
- Plastic
- Application
- Interior & Exterior
- Color
- Black
Description
TRUFAST THERMAL-GRIP Ci Prong Washers by TRUFAST Walls offer professional-grade performance and rapid insulation attachment. Each washer features a large 2-inch diameter solid plastic cap specifically engineered to enhance air-barrier integrity. Dual pre-spotting prongs ensure precise, quick positioning - saving significant installation time on job sites. A flexible perimeter design flattens securely against insulation without tearing facers, ensuring maximum air-barrier performance. The stiffened center ring effectively prevents screw pull-through, enhancing durability and holding strength in rigorous applications. Thermal-Grip washers incorporate a built-in UV inhibitor for extended exposure during construction phases, maintaining integrity even when insulation serves as the primary weather barrier. For best results, use with Grip-Deck Self-Drilling Screws or ceramic-coated HiLo thread screws for corrosion-resistant attachment. Trusted, tested, and approved by all major insulation manufacturers. Designed by professionals for professionals. Proudly manufactured in Bryan, OH. Key Benefits: * Recommended by air barrier manufacturers for continuous rigid and board insulation (ci). * Superior Holding Power - 2” solid cap design prevents pull-through. * UV-Stabilized Durability for outdoor use. * Versatile Applications - Ideal for rigid insulation, mineral wool, and similar applications. * Tested for exterior Air Barrier Performance and energy efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.