Grip-Plate Prong Tab Metal Washer Steel for Insulation Board Wire Lath Plaster Repair, 1000PK
- Mfr # GPTAB-1250
- Zoro # G023331133
product price:Â
$
89.99
/pk of 1000, $0.09/ea
Key Features
Material
Galvanized Steel
Finish
Galvanized
Outside Diameter
1-1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPTAB-1250
- Zoro #
- G023331133
- UPC #
- 712216037120
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1-1/4 in
Details
- Item
- Washers
- Material
- Galvanized Steel
- Finish
- Galvanized
- Color
- Silver
Description
TRUFAST GRIP-PLATE 4 Prong Tab Washers - Galvanized Steel, 1000 Count. Built for professionals, GRIP-PLATE prong tab washers provide a secure and reliable method for attaching wire lath and foam board insulation - especially in foam-based wall systems. Made from corrosion-resistant galvanized steel, each washer features four aggressive prong tabs designed to grip into foam board, allowing for easy pre-spotting and fast installation of wire lath. Perfect for use in insulated stucco walls, one-coat stucco systems, and foam-core tile backer board applications, these washers are compatible with standard screws or nails for quick and effective fastening. Their high-strength design helps hold materials in place securely during base coat and finish applications, reducing jobsite callbacks and improving installation efficiency. Product Features: Galvanized steel construction for corrosion resistance and strength. Four prong tabs bite into foam for fast and easy pre-spotting. Secure hold for wire lath, stucco mesh, veneer, and plaster systems. The center hole (0.17 in) fits nails or pins and #6-#8 screws. Ideal for exterior stucco, EIFS, tile backer boards, and stone veneer. Packaged 1,000 washers per box. GRIP-PLATE prong tab washers are trusted by contractors for their durability, ease of use, and reliable hold on foam-based wall systems. Whether you ftre working on residential or commercial projects, these washers deliver professional results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.