Zoro Homepage

10NL1 115vac 99999.9 wires 3-hole

  • Mfr # 720-0007

  • Zoro # G310080317


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Reset Type
No Reset
Number of Digits
6
Standards
CE, REACH, RoHS, UKCA, UL, WEEE
Width
2.66 in
Mounting
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0007
Zoro #
G310080317
UPC #
5060144880802
Country of Origin
Malaysia

Dimensions

Width
2.66 in
Depth
2.94 in
Height
2.66 in
Overall Depth
3 in
Cutout Width
2 1/8 in
Overall Width
3 in
Overall Height
2 5/8 in

Details

Item
Electromechanical Hour Meter
Reset Type
No Reset
Number of Digits
6
Standards
CE, REACH, RoHS, UKCA, UL, WEEE
Mounting
Panel
Display
(6) 0.19 in Digit
Max. Counts per Second
1
Input Voltage
115VAC
Digit Color
Black
Body Material
Steel
Counter Display Type
Analog
Counts per Second - Maximum
1
Background Color
White
Input Voltage - Maximum
115 V AC
Input Voltage - Minimum
90 V AC
Mounting Style
Front Panel

Description

Electromechanical Hour Meter, Number of Digits 6, Mounting Panel, Max. Counts per Second 1, Height 2.66 in, Depth 2.94 in, Width 2.66 in, Display (6) 0.19 in Digit, Input Voltage 115VAC, Reset Type No Reset, Standards CE, REACH, RoHS, UKCA, UL, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.