Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # 3400-5010
- Zoro # G424146466
product price:Â
$
48.15
/ea
Key Features
Product Type
Totalizer
Digit Height
0.28 in
Operating Temperature - Maximum
140 Degrees F
Power Source
Battery
DC Input Voltage - Minimum
10 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3400-5010
- Zoro #
- G424146466
- UPC #
- 5060144886637
- Country of Origin
- Malaysia
- Item
- Counter
- Product Type
- Totalizer
- Operating Temperature - Maximum
- 140 Degrees F
- Power Source
- Battery
- DC Input Voltage - Minimum
- 10 V DC
- AC Input Voltage - Minimum
- 20 V AC
- Count Speed - Maximum
- 40 Hz
- Reset Type
- Remote Signal
- Operating Temperature - Minimum
- 14 Degrees F
- Counter Display Type
- LCD
- NEMA Enclosure Rating
- 12, 4, 4X
- AC Input Voltage - Maximum
- 300 V AC
- Counts per Second - Maximum
- 40
- Standards
- CE, cUL, UL
- Digit Color
- Black
- Number of Digits
- 8
- Display Features
- High Contrast
- DC Input Voltage - Maximum
- 300 V DC
- IP Rating
- IP66
- Terminal Connection Type
- Spade
- Features
Dimensions
- Digit Height
- 0.28 in
- Overall Width
- 1 1/2 in
- Overall Height
- 1 1/8 in
- Overall Depth
- 7/8 in
Description
Counter, Number of Digits 8, Output Rating Not Applicable, Reset Type Remote Signal, Standards CE, cUL, UL, IP Rating IP66
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.