Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610FB10DC24
- Zoro # G724146418
product price:Â
$
35.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Counts per Second - Maximum
10
Operating Temperature - Maximum
104 Degrees F
Number of Digits
6
Operating Temperature - Minimum
23 Degrees F
DC Input Voltage - Maximum
24 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610FB10DC24
- Zoro #
- G724146418
- UPC #
- 5061089360701
- Country of Origin
- Brazil
- Item
- Counter
- Counts per Second - Maximum
- 10
- Operating Temperature - Maximum
- 104 Degrees F
- Number of Digits
- 6
- Operating Temperature - Minimum
- 23 Degrees F
- DC Input Voltage - Maximum
- 24 V DC
- DC Input Voltage - Minimum
- 22 V DC
- Terminal Connection Type
- Wire Leads
- Digit Color
- White
- Standards
- CE, cUL, UL
- Background Color
- Black
- Housing Material
- Plastic
- IP Rating
- Not Rated
- Counter Display Type
- Analog
- Reset Type
- No Reset
- Mounting Style
- Base, Front Panel
- NEMA Enclosure Rating
- Not Rated
- Product Type
- Electromechanical Counter
Dimensions
- Overall Width
- 1 1/2 in
- Overall Height
- 2 1/4 in
- Digit Height - Maximum
- 0.16 in
- Overall Depth
- 2 3/8 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.