Counter
- Mfr # 3410-3010
- Zoro # G724146548
product price:Â
$
48.15
/ea
Key Features
DC Input Voltage - Minimum
10 V DC
NEMA Enclosure Rating
12, 4, 4X
Overall Width
1 1/2 in
Display Features
High Contrast
Body Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3410-3010
- Zoro #
- G724146548
- UPC #
- 5060144885388
- Country of Origin
- Malaysia
- Item
- Counter
- DC Input Voltage - Minimum
- 10 V DC
- NEMA Enclosure Rating
- 12, 4, 4X
- Display Features
- High Contrast
- Body Shape
- Circle
- Counter Display Type
- LCD
- AC Input Voltage - Maximum
- 300 V AC
- Number of Digits
- 8
- DC Input Voltage - Maximum
- 300 V DC
- Product Type
- Digital Counter
- Operating Temperature - Minimum
- 14 Degrees F
- Digit Color
- Black
- Terminal Connection Type
- Spade
- AC Input Voltage - Minimum
- 20 V AC
- Power Source
- Battery
- Counts per Second - Maximum
- 40
- IP Rating
- IP66
- Standards
- CE, cUL, UL
- Mounting Style
- Flush
- Operating Temperature - Maximum
- 140 Degrees F
- Reset Type
- Remote Signal
- Features
- Count Speed - Maximum
- 40 Hz
Dimensions
- Overall Width
- 1 1/2 in
- Overall Height
- 1 1/8 in
- Overall Depth
- 7/8 in
- Overall Diameter
- 2 1/4 in
- Digit Height
- 0.28 in
Description
Counter, Number of Digits 8, Output Rating Not Applicable, Reset Type Remote Signal, Standards CE, cUL, UL, IP Rating IP66
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.