Zoro Homepage

Counter Gasket, Rectangle

  • Mfr # 5003-013

  • Zoro # G2028905


product price: $1.99
/ea

Key Features

NEMA Type
4X
Mounting Type
Flush
For Use With
2PPW3, 2PPW4, 2PPW5, 2PPW6, 2PPW7, 2PPX2, 2PPX3, 2PPX4, 2PPX7, 4XKH9, 4XKJ1
Shape
Rectangular
NEMA Rating
4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5003-013
Zoro #
G2028905
UPC #
073585825672
Country of Origin
India

Dimensions

Depth
3.1"

Details

Item
Counter Gasket
NEMA Type
4X
Mounting Type
Flush
For Use With
2PPW3, 2PPW4, 2PPW5, 2PPW6, 2PPW7, 2PPX2, 2PPX3, 2PPX4, 2PPX7, 4XKH9, 4XKJ1
Shape
Rectangular
NEMA Rating
4, 4X
Features
Multi-level Cell Flash, End-to-end Data Protection, 256-bit AES Encryption
Maximum External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Wireless LAN
No
Storage Capacity
80 GB
Random 4KB Read
24000IOPS
Product Type
Gasket
Random 4KB Write
33000IOPS
Product Name
530 Series Solid State Drive
Product Series
530
Maximum Write Transfer Rate
480 MB/s
Network (RJ-45)
No
Maximum Read Transfer Rate
540 MB/s
Form Factor
M.2
Drive Interface
SATA
Drive Type
Internal
Drive Interface Standard
SATA/600
Compatible Product Type
Electronic LCD Counter
Compatible with Manufacturer Model Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible Manufacturer Model Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible Manufacturer Part Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible with Manufacturer Model No.
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible with Mfr. Model No.
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
For Use with Mfr Model Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
For Use With Mfr. Model Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible Pump Manufacturer Part Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000
Compatible Mfr. Model Number
6300-0000-0000, 6300-0500-0000, 6300-0600-0000, 6300-1000-0000, 6300-1500-0000, 6300-2500-0000, 6300-2600-0000, 6301-2000-0000

Description

Counter Gasket, Rectangle, NEMA Type 4X, For Use With 2PPX7, 4XKH9, 4XKJ1, 2PPW6, 2PPW7, 2PPW3, 2PPW4, 2PPW5, 2PPX2, 2PPX3, 2PPX4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.