Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # KE610B10AC120
- Zoro # G624146921
product price:Â
$
38.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Housing Material
Plastic
Digit Height - Maximum
0.16 in
Operating Temperature - Minimum
23 Degrees F
Terminal Connection Type
Wire Leads
Overall Depth
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE610B10AC120
- Zoro #
- G624146921
- UPC #
- 5061089360497
- Country of Origin
- Brazil
- Item
- Counter
- Housing Material
- Plastic
- Operating Temperature - Minimum
- 23 Degrees F
- Terminal Connection Type
- Wire Leads
- Reset Type
- No Reset
- Counts per Second - Maximum
- 10
- Product Type
- Electromechanical Counter
- Standards
- CE, cUL, UL
- Background Color
- Black
- AC Input Voltage - Maximum
- 120 V AC
- Digit Color
- White
- Operating Temperature - Maximum
- 104 Degrees F
- Number of Digits
- 6
- NEMA Enclosure Rating
- Not Rated
- AC Input Voltage - Minimum
- 110 V AC
- Counter Display Type
- Analog
- IP Rating
- Not Rated
Dimensions
- Digit Height - Maximum
- 0.16 in
- Overall Depth
- 2 1/4 in
- Overall Height
- 1 in
- Overall Width
- 1 3/8 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CE, cUL, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.