Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hour Meter, 120VAC, 60HZ, 7 Digit, Analog

  • Mfr # HMA303/120VAC/60HZ

  • Zoro # G910080328


product price: $34.39
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMA303/120VAC/60HZ
Zoro #
G910080328
UPC #
5060144884886
Country of Origin
Sierra Leone

Dimensions

Bezel Face Size
2.83 in dia.
Bezel To Back Length
1.77 in
Width
2.01 in
Depth
2.01 in
Cutout Diameter
2 in
Overall Depth
2 in
Bezel Face Diameter
2 7/8 in
Overall Diameter
2 7/8 in

Details

Item
Electromechanical Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
120VAC
Time Range
0 to 99999.99
Bezel Face Shape
Round
Bezel Face Type
Flush Mount
Elapsed Time To
99,999.99
Fits Panel Cut Out
1.97 in dia.
Terminal Type
Screw
Ambient Temp. Range
-12 Degrees to 158 Degrees F
Temp. Range
-12 Degrees to 158 Degrees F
Hz
60 Hz
Standards
CE, UL
Mounting Method
3-Screw
Display Span - Maximum
99,999.99
Input Voltage - Minimum
90 V AC
Mount Securing Method
Retainer
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Flush
Counter Display Type
Analog
Operating Temperature - Minimum
-12 Degrees F
Input Voltage - Maximum
120 V AC

Description

Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 2.83 in dia., Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 120VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Bezel To Back Length 1.77 in, Depth 2.01 in, Width 2.01 in, Ambient Temp. Range -12 Degrees to 158 Degrees F, Reset Type No Reset, Temp. Range -12 Degrees to 158 Degrees F, Mounting Method 3-Screw, Terminal Type Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.