Zoro Homepage

Hour Meter

  • Mfr # 6320-2000-0000

  • Zoro # G0633809


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours
Number of Digits
8
Operating Voltage
-0.5 VDC to 30 VDC, 3 VAC to 300 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320-2000-0000
Zoro #
G0633809
UPC #
-
Country of Origin
Malaysia

Dimensions

Bezel Face Size
2 in x 1.1 in
Length
2 in
Depth
1.1 in
Width
1.68 in
Overall Width
2 in
Overall Height
1 1/8 in
Cutout Width
1 3/4 in
Cutout Height
7/8 in
Cutout DIN Size
1/32
Overall Depth
1 5/8 in
Bezel Face Height
1 1/8 in
Bezel Face Width
2 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Remote Signal
Display Units
Hours
Number of Digits
8
Operating Voltage
-0.5 VDC to 30 VDC, 3 VAC to 300 VAC
Time Range
0 to 9999999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Mounting Method
Panel with Clip
Hz
50 Hz/60 Hz
Input Type
20 to 300 VAC or 10 to 300 VDC (High Voltage), 3 to 30 VDC (Low Voltage)
Material of Construction
Plastic
Ambient Temp. Range
-4 Degrees to 140 Degrees F
NEMA Rating
12, 4
Temp. Range
-4 Degrees to 140 Degrees F
Terminal Type
Terminal Block
Fits Panel Cut Out
1.79 in x 0.89 in
Standards
CE, CUL, RoHS, UL, WEEE
Reset Option
Non-Reset, Remote Reset
Housings
1/32nd DIN, Flush Rectangular
Certifications
CE, cUL, IP66, NEMA 4 & 12, ROHS, UL
Power Type
Battery Powered
Timer Type
Hour Meter
Digits
8 Digits
Input
High Voltage (20-300V AC or 10-300V DC) <2mA, Low Voltage (3-30V DC) <2mA, Switch Input (no voltage)
Counter Display Type
LCD
Operating Temperature - Minimum
-4 Degrees F
Input Voltage - Minimum
10 V AC/DC
Display Span - Maximum
9,999,999.9
Includes Mounting Hardware
Included
NEMA Enclosure Rating
12, 4
Input Voltage - Maximum
300 V AC/DC
Hour Unit Increment
Tenth
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Panel
Mount Securing Method
Clip

Description

Hour Meter, Display Type LCD, Time Range 0 to 9999999.9, Bezel Face Size 2 in x 1.1 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Operating Voltage -0.5 VDC to 30 VDC, 3 VAC to 300 VAC, Hz 50 Hz/60 Hz, Number of Digits 8, Display Units Hours, Depth 1.1 in, Length 2 in, Width 1.68 in, Ambient Temp. Range -4 Degrees to 140 Degrees F, NEMA Rating 12, 4, Material of Construction Plastic, Input Type 20 to 300 VAC or 10 to 300 VDC (High Voltage), 3 to 30 VDC (Low Voltage)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.