Zoro Homepage

Hour Meter, Round, 2", 50Hz

  • Mfr # 710-0001

  • Zoro # G106125024


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
6
Operating Voltage
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-0001
Zoro #
G106125024
UPC #
-
Country of Origin
Malaysia

Dimensions

Bezel Face Size
2.84 in
Width
2.4 in
Depth
2.4 in
Bezel To Back Length
1.98 in
Length
2.4 in
Bezel Face Diameter
2 7/8 in
Overall Diameter
2 7/8 in
Cutout Diameter
2 1/4 in
Overall Depth
2 3/8 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
6
Operating Voltage
115VAC
Time Range
99999.9
Bezel Face Shape
Round
Bezel Face Type
3-hole Round Mount
Ambient Temp. Range
20 Degrees F to +160 Degrees F
Elapsed Time To
1
Fits
2.21 in Opening
Terminal Type
Not Available
Hz
60 Hz
Mounting Method
3-Hole
Fits Panel Cut Out
2.21 in
Input Type
115VAC
Standards
CE, RoHS, UL
Temp. Range
-20 Degrees to 160 Degrees F
Input
115V AC, 230V AC, 24V AC, 50Hz, 60Hz
Reset Option
Manual Reset, Non-Reset
Digits
5 Digits, 6 Digits
Housings
3-Hole
Power Type
Electro-Mechanical
Certifications
CE, ROHS, UL
Timer Type
Hour Meter
Operating Temperature - Minimum
-20 Degrees F
Input Voltage - Maximum
115 V AC
Counter Display Type
Analog
Display Span - Maximum
99,999.9
Mount Securing Method
3-Hole
Includes Mounting Hardware
Included
Operating Temperature - Maximum
160 Degrees F
Input Voltage - Minimum
90 V AC
Mounting Style
Panel

Description

Hour Meter, Display Type Electromechanical, Time Range 99999.9, Bezel Face Size 2.84 in, Bezel Face Shape Round, Bezel Face Type 3-hole Round Mount, Elapsed Time To 1, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 6, Display Units Hours, Bezel To Back Length 1.98 in, Depth 2.4 in, Length 2.4 in, Width 2.4 in, Ambient Temp. Range 20 Degrees F to +160 Degrees F, Input Type 115VAC, Reset Type No Reset, Temp. Range -20 Degrees to 160 Degrees F, Fits 2.21 in Opening, Mounting Method 3-Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.